1000BASE-CWDM 1510 SFP TRANSCV FOR CISCO
Mfr # SFP-1510-ACC
Zoro # G510593846
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Network Technology
1000Base-CWDM
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-1510-ACC
Zoro #
G510593846
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP (mini-GBIC) Module
Number of Ports
1
Network Technology
1000Base-CWDM
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) 1000Base-CWDM Network
Application
Optical Network
Environmentally Friendly
Yes
Network Standard
1000Base-CWDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.