1000BASE-LX10 SFP TRANSCEIVER F
Mfr # MASFP1GBLX10-ACC
Zoro # G810595090
product price: $65.65
/eaKey Features
Compatible With
MS320 Series, MS420 Series, MSA Compliant
Connector Type
LC
Number of Ports
1
Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MASFP1GBLX10-ACC
Zoro #
G810595090
UPC #
810001240288
Country of Origin
China
Details
Item
SFP Module
Compatible With
MS320 Series, MS420 Series, MSA Compliant
Connector Type
LC
Number of Ports
1
Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Application
Data Networking
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Fiber Mode Supported
Single-mode
Ethernet Technology
Gigabit Ethernet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.