Zoro Homepage

1000BASE-SX SFP TRANSCEIVER- SFP-1G-SX

  • Mfr # SFP-1G-SX-ACC

  • Zoro # G710593790


product price: $52.99
/ea

Key Features

Compatible With
7100 Series 10G SFP Data Center Switches
Number of Ports
1
Interfaces/Ports Details
(1) 1000Base-SX
Media Type Supported
Optical Fiber
Distance Supported
550 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1G-SX-ACC
Zoro #
G710593790
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Module
Compatible With
7100 Series 10G SFP Data Center Switches
Number of Ports
1
Interfaces/Ports Details
(1) 1000Base-SX
Media Type Supported
Optical Fiber
Distance Supported
550 m
Fiber Mode Supported
Multi-mode
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
Green Environmental Attribute
Environmentally Friendly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.