1000BSX SFP MMF LC F/HP 850NM 550M HP COMPLIANT
- Mfr # J4858C-ACC
- Zoro # G210600776
product price:Â
$
52.79
/ea
Key Features
Connector Type
LC Network - Male
Number of Ports
1
Overall Length
2.2 in
Clad Dimension
125 µm
For Use With
Data Networking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J4858C-ACC
- Zoro #
- G210600776
- UPC #
- 810001240165
- Country of Origin
- Taiwan, Province of China
- Connector Type
- LC Network - Male
- Number of Ports
- 1
- For Use With
- Data Networking
Dimensions
- Overall Length
- 2.2 in
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.