1000Mbs Quad Port RJ45 PCIe x4 NIC Card
Mfr # 647594-B21-ACC
Zoro # G516432880
product price:Â $295.99
/ea
Free Shipping & Returns
Key Features
Network Standard
10/100/1000Base-T
Height
5.2 in
Number of Ports
4
Host Interface
PCI Express x4
Form Factor
Plug-in Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
647594-B21-ACC
Zoro #
G516432880
UPC #
-
Country of Origin
China
Dimensions
Height
5.2 in
Width
0.9 in
Details
Network Standard
10/100/1000Base-T
Number of Ports
4
Host Interface
PCI Express x4
Form Factor
Plug-in Card
Number of Network (RJ-45) Ports
4
Media Type Supported
Twisted Pair
Item
Gigabit Ethernet Card
Device Supported
Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.