100GBASE-CR4 QSFP100 TO QSFP100 TWINAX C
Mfr # CAB-Q-Q-100G-2M-ACC
Zoro # G410596282
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Cable Length
6.56 ft
Device Supported
Network Device
Connector on Second End Details
(1) QSFP28 Network - Male
Connector on First End Details
(1) QSFP28 Network - Male
Cable Type
Twinaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB-Q-Q-100G-2M-ACC
Zoro #
G410596282
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Network Cable
Device Supported
Network Device
Connector on Second End Details
(1) QSFP28 Network - Male
Connector on First End Details
(1) QSFP28 Network - Male
Cable Type
Twinaxial
Features
Passive
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.