100GBASE-CR4 QSFP100 TO QSFP100 TWINAX C
Mfr # CAB-Q-Q-100G-3M-ACC
Zoro # G710596265
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Connector on First End Details
QSFP Network
Cable Type
Twinaxial
Connector on Second End Details
QSFP Network
Data Transfer Rate
100 Gbit/s
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAB-Q-Q-100G-3M-ACC
Zoro #
G710596265
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
9.84 ft
Details
Item
Network Cable
Connector on First End Details
QSFP Network
Cable Type
Twinaxial
Connector on Second End Details
QSFP Network
Data Transfer Rate
100 Gbit/s
Device Supported
Network Device
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.