10G SFP+ LC LR 10km SMF Transceiver
- Mfr # J9151D-ACC
- Zoro # G310593480
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Mounting
Plug-in Module
Application
Optical Network
Network Technology
10GBase-LR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J9151D-ACC
- Zoro #
- G310593480
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- SFP+ Transceiver
- Connector Type
- LC
- Number of Ports
- 1
- Mounting
- Plug-in Module
- Application
- Optical Network
- Network Technology
- 10GBase-LR
- Interfaces/Ports Details
- (1) LC 10GBase-LR Network
- Media Type Supported
- Optical Fiber
- Fiber Mode Supported
- Single-mode
- Ethernet Technology
- 10 Gigabit Ethernet
- Form Factor
- Plug-in Module
- Network Standard
- 10GBase-LR
Dimensions
- Width
- 2.2 in
- Height
- 0.6 in
- Depth
- 0.5 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.