10G SFP+ LC SR TRANSCEIVER HP X130 HP COMPATIBLE
Mfr # JD092B-ACC
Zoro # G110593512
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Fiber Mode Supported
Multi-mode
Interfaces/Ports Details
(1) 10GBase-SR Network
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD092B-ACC
Zoro #
G110593512
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP+ Module
Number of Ports
1
Fiber Mode Supported
Multi-mode
Interfaces/Ports Details
(1) 10GBase-SR Network
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Application
Data Networking
Environmentally Friendly
Yes
Network Standard
10GBase-SR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.