10G SFP+TO SFP+DAC CABLE HP ARUBA J9283B COMPATIBLE-3M
Mfr # J9283D-ACC
Zoro # G410599207
product price: $68.35
/eaKey Features
End 1 Connection Type
(1) SFP+ Network - Male
End 2 Connection Type
(1) SFP+ Network - Male
Cable Jacket Color
Black
Cable Length
9.84 ft
Cable Type
Twinaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9283D-ACC
Zoro #
G410599207
UPC #
810001240561
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
9.84 ft
Details
Item
Network Cable
End 1 Connection Type
(1) SFP+ Network - Male
End 2 Connection Type
(1) SFP+ Network - Male
Cable Jacket Color
Black
Cable Type
Twinaxial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.