Zoro Homepage

10GBASE-CU ACTIVE SFP+ CABLE CISCO COMPA

  • Mfr # SFP-H10GB-ACU3M-ACC

  • Zoro # G510595567


product price: $104.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
(1) SFP+ Network - Male
End 2 Connection Type
(1) SFP+ Network - Male
Cable Length
9.84 ft
Cable Type
SFP
Wire Size
30 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-H10GB-ACU3M-ACC
Zoro #
G510595567
UPC #
810001241773
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
9.84 ft
Wire Size
30 AWG

Details

Item
Network Cable
End 1 Connection Type
(1) SFP+ Network - Male
End 2 Connection Type
(1) SFP+ Network - Male
Cable Type
SFP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.