Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-CU SFP+

  • Mfr # TAPCABLE1M-ACC

  • Zoro # G710595848


product price: $59.35
/ea

Key Features

Device Supported
Network Device
Cable Length
3.28 ft
Cable Type
Twinaxial
Connector on First End Details
1 x SFP+ Network - Male
Connector on Second End Details
1 x SFP+ Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPCABLE1M-ACC
Zoro #
G710595848
UPC #
-
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Item
Network Cable
Device Supported
Network Device
Cable Type
Twinaxial
Connector on First End Details
1 x SFP+ Network - Male
Connector on Second End Details
1 x SFP+ Network - Male
Features
Passive
Connector Type on Second End
SFP+ Network - Male
Connector Type on First End
SFP+ Network - Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.