Zoro Homepage

10GBASE-SR SFP+ 300M F/JUNIPER

  • Mfr # EX-SFP-10GE-SR-ACC

  • Zoro # G410596817


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Juniper EX2500 Ethernet Switches
Connector Type
LC
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Distance Supported
300m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-SFP-10GE-SR-ACC
Zoro #
G410596817
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wavelength
850 nm

Details

Item
XFP Transceiver
Compatible With
Juniper EX2500 Ethernet Switches
Connector Type
LC
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Distance Supported
300m
Application
Data Networking
Fiber Mode Supported
Multi-mode
Network Technology
10GBase-SR
Interfaces/Ports Details
(1) LC 10GBase-SR
Media Type Supported
Optical Fiber
Network Standard
10GBase-SR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.