10GBASE-T SFP+ TRANSCEIVER FOR MERAKI - MA-SFP-10GB-TX

  • Mfr # MA-SFP-10GB-T-ACC

  • Zoro # G010593582


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Connector Type
RJ-45
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Twisted Pair
Application
Data Networking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-SFP-10GB-T-ACC
Zoro #
G010593582
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP+ Module
Connector Type
RJ-45
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Twisted Pair
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Network Technology
10GBase-T
Network Standard
10GBase-T

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.