120GB M.2 TYPE2280SIGNATUREIII SATA6GB/S
Mfr # SSDM22280120-ACC
Zoro # G310601734
product price: $115.99
/ea
Free Shipping & Returns
Key Features
For Use With
Interface
SATA
Recording Capacity
120 GB
Series
III
Device Supported
Workstation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDM22280120-ACC
Zoro #
G310601734
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3.1 in
Height
0.2 in
Width
0.9 in
Details
Item
Solid State Drive
For Use With
Interface
SATA
Recording Capacity
120 GB
Series
III
Device Supported
Workstation
Encryption Standard
256-bit
Drive Interface
SATA
Green Environmental Attribute
Environmentally Friendly
Max. Write Transfer Rate
500 MB/s
Drive Type
Internal
Max. Read Transfer Rate
550 MB/s
Maximum Write Transfer Rate
500-MB/s
Maximum Read Transfer Rate
550-MB/s
Drive Interface Standard
SATA/600
Product Line
Signature
Storage Capacity
120 GB
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.