Zoro Homepage

128GB C560 SERIES DESKTOP SSD

  • Mfr # A3D25AA-ACC

  • Zoro # G010596866


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA/600
Recording Capacity
128 GB
Max. Write Transfer Rate
315 MB/s
Drive Interface
SATA
Encryption Standard
256-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3D25AA-ACC
Zoro #
G010596866
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.8 in
Height
0.3 in
Depth
3.9 in

Details

Item
Solid State Drive
Interface
SATA/600
Recording Capacity
128 GB
Max. Write Transfer Rate
315 MB/s
Drive Interface
SATA
Encryption Standard
256-bit
Drive Type
Internal
Series
C560
Max. Read Transfer Rate
560 MB/s
Device Supported
Desktop PC
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Storage Capacity
128 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
560-MB/s
Maximum Write Transfer Rate
315-MB/s

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.