Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128GB C560 SERIES MOBILE SSD 6G

  • Mfr # SSD2546E128-ACC

  • Zoro # G010596262


product price: $117.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo C560 All-in-One Desktop
Interface
SATA/600
Recording Capacity
128 GB
Device Supported
Desktop PC
Max. Write Transfer Rate
315 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD2546E128-ACC
Zoro #
G010596262
UPC #
810001241599
Country of Origin
China

Dimensions

Width
2.8 in
Depth
3.9 in
Height
0.3 in

Details

Item
Solid State Drive
For Use With
Lenovo C560 All-in-One Desktop
Interface
SATA/600
Recording Capacity
128 GB
Device Supported
Desktop PC
Max. Write Transfer Rate
315 MB/s
Max. Read Transfer Rate
560 MB/s
Encryption Standard
256-bit
Drive Type
Internal
Green Environmental Attribute
Environmentally Friendly
Drive Interface
SATA
Environmentally Friendly
Yes
Maximum Write Transfer Rate
315-MB/s
Maximum Read Transfer Rate
560-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
128 GB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.