Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

130-WATT SLIM AC ADAPTER

  • Mfr # 332-1829-ACC

  • Zoro # G610600949


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230V AC
Device Supported
Notebook
Output Voltage
19.5V DC
Compatibility
Dell Inspiron Products: 13 7347, 13 7348, 7459 Dell Precision Mobile Workstations: 5510, 5520, M2800, M3800 Dell XPS Products: 15 (9530), 15 (9550)
Max. Output Current
6.67 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332-1829-ACC
Zoro #
G610600949
UPC #
810001240578
Country of Origin
China

Details

Input Voltage
230V AC
Device Supported
Notebook
Output Voltage
19.5V DC
Compatibility
Dell Inspiron Products: 13 7347, 13 7348, 7459 Dell Precision Mobile Workstations: 5510, 5520, M2800, M3800 Dell XPS Products: 15 (9530), 15 (9550)
Max. Output Current
6.67 A
Max. Output Power
130 W
Item
AC Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.