Zoro Homepage

146GB 10K 2.5 SAS SINGLE PORT HDD

  • Mfr # 432320-001-ACC

  • Zoro # G710599112


product price: $91.79
/ea
Free Shipping & Returns

Key Features

For Use With
HP ProLiant DL580 G5 Server
Interface
SAS
Recording Capacity
146 GB
Speed
10000 RPM
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432320-001-ACC
Zoro #
G710599112
UPC #
810001241292
Country of Origin
China

Details

Item
Hard Drive
For Use With
HP ProLiant DL580 G5 Server
Interface
SAS
Recording Capacity
146 GB
Speed
10000 RPM
Drive Type
Internal
Hot Pluggable
Yes
Drive Interface
SAS
Device Supported
Server
Max. External Data Transfer Rate
300 MB/s
Storage Capacity
146 GB
Drive Interface Standard
3Gb/s SAS
Maximum External Data Transfer Rate
300-MB/s (2.3 Gbit/s)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.