Zoro Homepage

16GB DDR3-1600 LOW VOLTAGE ECC

  • Mfr # A6761613-ACC

  • Zoro # G110600616


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Memory Size
16 GB
Memory Speed
1600 MHz
Memory Technology
DDR3 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6761613-ACC
Zoro #
G110600616
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Error Checking
ECC
Item
RAM Module
Memory Speed
1600 MHz
Memory Technology
DDR3 SDRAM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.