16GB DDR4-2133 ECC RDIMM FOR LENOVO
Mfr # 4X70G78062-ACC
Zoro # G610602523
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Memory Size
16 GB
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Signal Processing
Registered
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4X70G78062-ACC
Zoro #
G610602523
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
16 GB
Details
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Signal Processing
Registered
Error Checking
ECC
Number of Pins
288
Item
RAM Module
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.