16GB DDR4-2133 ECC SODIMM FOR D
Mfr # A8547957-ACC
Zoro # G610597744
product price: $307.68
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Memory Size
16 GB
Number of Pins
260
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8547957-ACC
Zoro #
G610597744
UPC #
-
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
Item
RAM Module
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Number of Pins
260
Error Checking
ECC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.