16GB DDR4-2133 ECC UDIMM
Mfr # 46W0817-ACC
Zoro # G410600811
product price: $307.68
/ea
Free Shipping & Returns
Key Features
Memory Speed
2133 MHz
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Size
16 GB
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46W0817-ACC
Zoro #
G410600811
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
16 GB
Details
Memory Speed
2133 MHz
Memory Technology
DDR4 SDRAM
Item
RAM Module
Number of Pins
288
Error Checking
ECC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.