Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR4-2133 ECC UDIMM FOR HP

  • Mfr # 805671-B21-ACC

  • Zoro # G810601852


product price: $307.68
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Number of Pins
288
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805671-B21-ACC
Zoro #
G810601852
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Error Checking
ECC
Number of Pins
288
Item
RAM Module
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.