Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR4-2400 ECC RDIMM

  • Mfr # 836220-B21-ACC

  • Zoro # G510600414


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Memory Size
16 GB
Signal Processing
Registered
Error Checking
ECC
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836220-B21-ACC
Zoro #
G510600414
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Memory Size
16 GB

Details

Item
RAM Module
Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Error Checking
ECC
Number of Pins
288
Memory Speed
2400 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.