16GB DDR4-2400 ECC RDIMM
Mfr # T9V40AA-ACC
Zoro # G810600480
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
2400 MHz
Memory Size
16 GB
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9V40AA-ACC
Zoro #
G810600480
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Memory Size
16 GB
Details
Item
RAM Module
Memory Speed
2400 MHz
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Number of Pins
288
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.