16GB DDR4-2400 ECC SODIMM FOR HP - Y7B53AA, KCP424SD8/16
Mfr # Y7B53AA-ACC
Zoro # G310597754
product price: $307.68
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Number of Pins
260
Compatibility
HP Z2 Mini G3 Workstation
Memory Speed
2400 MHz
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y7B53AA-ACC
Zoro #
G310597754
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
16 GB
Details
Memory Technology
DDR4 SDRAM
Number of Pins
260
Compatibility
HP Z2 Mini G3 Workstation
Memory Speed
2400 MHz
Item
RAM Module
Error Checking
ECC
Device Supported
Workstation
Number of Modules
(1) 16GB
Memory Standard
DDR4-2400/PC4-19200
Memory Voltage
1.20 V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.