16GB DDR4-2400 SODIMM FOR LENOVO -4X70N24889

  • Mfr # 4X70N24889-ACC

  • Zoro # G210597748


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Error Checking
Non-ECC
Memory Size
16 GB
Memory Speed
2400 MHz
Memory Voltage
1.20 V
Memory Standard
DDR4-2400/PC4-19200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4X70N24889-ACC
Zoro #
G210597748
UPC #
810001240318
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Error Checking
Non-ECC
Memory Speed
2400 MHz
Memory Voltage
1.20 V
Memory Standard
DDR4-2400/PC4-19200
Signal Processing
Unbuffered
Number of Pins
260
Memory Technology
DDR4 SDRAM
Item
RAM Module

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.