Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR4-2400 UDIMM

  • Mfr # A9321912-ACC

  • Zoro # G410602389


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Memory Speed
2400 MHz
Memory Standard
DDR4-2400/PC4-19200
Error Checking
Non-ECC
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9321912-ACC
Zoro #
G410602389
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Green Environmental Attribute
Environmentally Friendly
Memory Speed
2400 MHz
Item
RAM Module
Memory Standard
DDR4-2400/PC4-19200
Error Checking
Non-ECC
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
CAS Latency
CL17
Memory Voltage
1.20 V
Compatibility
Dell: OptiPlex 3050 SFF / Tower Dell: OptiPlex 5050 SFF / Tower Dell: OptiPlex 7040 MT Dell: OptiPlex 7040 SFF Dell: OptiPlex 7050 SFF / Tower Dell: Precision Tower 3000 Series (3420) Dell: Precision Tower 3000 Series (3620, T3620) Dell: XPS 8910 Desktop Dell: XPS 8920 Desktop
Number of Pins
288

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.