Zoro Homepage

16GB DDR4-2400 UDIMM

  • Mfr # Z9H57AA-ACC

  • Zoro # G710601693


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20 V
Number of Pins
288
Memory Size
16 GB
Device Supported
Notebook
Signal Processing
Unbuffered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9H57AA-ACC
Zoro #
G710601693
UPC #
810001240011
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Memory Voltage
1.20 V
Number of Pins
288
Device Supported
Notebook
Item
RAM Module
Signal Processing
Unbuffered
Number of Modules
(1) 16GB
Memory Technology
DDR4 SDRAM
Memory Speed
2400 MHz
CAS Latency
CL15
Memory Standard
DDR4-2400/PC4-19200
Error Checking
Non-ECC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.