Zoro Homepage

16GB DDR4-2400 UDIMM

  • Mfr # Z9H57AT-ACC

  • Zoro # G210601681


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Error Checking
Non-ECC
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Memory Speed
2400 MHz
Signal Processing
Unbuffered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9H57AT-ACC
Zoro #
G210601681
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Memory Size
16 GB

Details

Error Checking
Non-ECC
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Memory Speed
2400 MHz
Signal Processing
Unbuffered
CAS Latency
CL15
Memory Standard
DDR4-2400/PC4-19200
Device Supported
Desktop PC
Item
RAM Module
Number of Modules
(1) 16GB
Number of Pins
288

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.