Zoro Homepage

16GB DDR4-2666 ECC UDIMM

  • Mfr # AA335286-ACC

  • Zoro # G810602873


product price: $307.68
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Size
16 GB
Signal Processing
Unbuffered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA335286-ACC
Zoro #
G810602873
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Memory Voltage
1.20 V
Item
RAM Module
Memory Technology
DDR4 SDRAM
Number of Pins
288
Signal Processing
Unbuffered
CAS Latency
CL19
Memory Standard
DDR4-2666/PC4-21300
Device Supported
Workstation
Error Checking
ECC
Compatibility
Dell PowerEdge Servers: R230, R330, T130, T30, T330 Dell Precision Workstations: 3430 SFF, 3430 XL, R3930, R3930 XL, T3630, T3630 XL
Memory Speed
2666 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.