16GB DDR4-2666 NON ECC UDIMM FOR HP 3TK83AT, 3TK83AA
Mfr # 3TK83AT-ACC
Zoro # G210601445
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2666/PC4-21333
Signal Processing
Unbuffered
Memory Size
16 GB
Device Supported
Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3TK83AT-ACC
Zoro #
G210601445
UPC #
-
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2666/PC4-21333
Signal Processing
Unbuffered
Device Supported
Desktop PC
Number of Modules
(1) 16GB
Compatibility
Error Checking
Non-ECC
Memory Speed
2666 MHz
Item
RAM Module
Number of Pins
288
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.