16GB DDR4-2666 RDIMM FOR HP
Mfr # 1XD85AA-ACC
Zoro # G810601715
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Compatibility
Hp Workstations: Z4 G4, Z6 G4, z8 G4
Error Checking
ECC
Memory Voltage
1.20 V
Device Supported
Workstation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XD85AA-ACC
Zoro #
G810601715
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
16 GB
Details
Memory Technology
DDR4 SDRAM
Compatibility
Hp Workstations: Z4 G4, Z6 G4, z8 G4
Error Checking
ECC
Item
RAM Module
Memory Voltage
1.20 V
Device Supported
Workstation
Signal Processing
Registered
Number of Pins
288
Number of Modules
(1) 16GB
Memory Speed
2666 MHz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.