16GB DDR4-2666 UDIMM FOR HP-3PL82AA, 3PL82AT

  • Mfr # 3PL82AA-ACC

  • Zoro # G810601104


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Memory Size
16 GB
Device Supported
Workstation
Compatibility
HP Z4 G4 Workstation
Signal Processing
Unbuffered
Memory Standard
DDR4-2666/PC4-21300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PL82AA-ACC
Zoro #
G810601104
UPC #
810001241117
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Device Supported
Workstation
Compatibility
HP Z4 G4 Workstation
Signal Processing
Unbuffered
Memory Standard
DDR4-2666/PC4-21300
Number of Pins
288
Number of Modules
(1) 16GB
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Item
RAM Module
Error Checking
Non-ECC
Memory Speed
2666 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.