16GB DDR4-2666 UDIMM FOR LENOVO - 4X70R38788
Mfr # 4X70R38788-ACC
Zoro # G010601089
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Standard
DDR4-2666/PC4-21300
Memory Size
16 GB
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4X70R38788-ACC
Zoro #
G010601089
UPC #
810001240776
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
16 GB
Details
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Standard
DDR4-2666/PC4-21300
Item
RAM Module
Signal Processing
Unbuffered
Memory Speed
2666 MHz
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.