16GB DDR42666LENOVO 4ZC7A08699

  • Mfr # 4ZC7A08699-ACC

  • Zoro # G710602249


product price:  $307.68
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Number of Pins
288
Memory Size
16 GB
Memory Voltage
1.20 V
Memory Technology
TruDDR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZC7A08699-ACC
Zoro #
G710602249
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Signal Processing
Unbuffered
Number of Pins
288
Memory Voltage
1.20 V
Memory Technology
TruDDR4
Memory Speed
2666 MHz
Device Supported
Server
Compatibility
Lenovo ThinkSystem Servers: SR150, SR158
Item
RAM Module
Error Checking
ECC
Memory Standard
DDR4-2666/PC4-21333

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.