Zoro Homepage

16GB PC3L-10600 2RANK RDIMM 1.3

  • Mfr # 627812-B21-ACC

  • Zoro # G110600401


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR3 SDRAM
Green Environmental Attribute
Environmentally Friendly
Signal Processing
Registered
Error Checking
ECC
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627812-B21-ACC
Zoro #
G110600401
UPC #
-
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Technology
DDR3 SDRAM
Green Environmental Attribute
Environmentally Friendly
Signal Processing
Registered
Error Checking
ECC
Memory Speed
1333 MHz
Number of Pins
240
Item
RAM Module

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.