16GB PC3L-12800 1600MHZ SODIMM 1.35V

  • Mfr # 4X70J32868-ACC

  • Zoro # G010597788


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR3L SDRAM
Memory Voltage
1.35 V
Memory Speed
1600 MHz
Memory Standard
DDR3L-1600/PC3-12800
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X70J32868-ACC
Zoro #
G010597788
UPC #
810001240257
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Memory Technology
DDR3L SDRAM
Item
RAM Module
Memory Voltage
1.35 V
Memory Speed
1600 MHz
Memory Standard
DDR3L-1600/PC3-12800

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.