Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GBDDR4-2666 RDIMM FOR LENOVO

  • Mfr # 4X70P98202-ACC

  • Zoro # G410601719


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Number of Pins
288
Signal Processing
Registered
Memory Size
16 GB
Memory Standard
DDR4-2666/PC4-21300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X70P98202-ACC
Zoro #
G410601719
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Device Supported
Server
Number of Pins
288
Signal Processing
Registered
Item
RAM Module
Memory Standard
DDR4-2666/PC4-21300
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Speed
2666 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.