1.92TB 2.5 SAS HOT-PLUG DRIVE
Mfr # 400-ATNG-ACC
Zoro # G610595153
product price: $2,153.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell PowerEdge Servers: R640, R740XD, R740, R940, C6420
Interface
SAS
Recording Capacity
1.92 TB
Drive Type
Internal
Wireless LAN
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-ATNG-ACC
Zoro #
G610595153
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Solid State Drive
For Use With
Dell PowerEdge Servers: R640, R740XD, R740, R940, C6420
Interface
SAS
Recording Capacity
1.92 TB
Drive Type
Internal
Wireless LAN
No
Hot Swappable
Yes
Hot Pluggable
Yes
Device Supported
Server
Drive Interface
SAS
Series
PX05SV
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.92 TB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.