Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1G SFP LC SX 500M MMF XCVR HP ARUBA COMP

  • Mfr # J4858D-ACC

  • Zoro # G510657999


product price: $55.75
/ea

Key Features

Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4858D-ACC
Zoro #
G510657999
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Transceiver
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Compatibility
Aruba 8400 Switch Series
Network Technology
1000Base-SX
Application
Optical Network

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.