Zoro Homepage

1GB DDR2-667 UDIMM

  • Mfr # 311-5049-ACC

  • Zoro # G010602307


product price: $24.55
/ea

Key Features

Error Checking
Non-ECC
Memory Standard
DDR2-667/PC2-5300
Memory Speed
667 MHz
Memory Technology
DDR2 SDRAM
Number of Pins
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-5049-ACC
Zoro #
G010602307
UPC #
-
Country of Origin
China

Dimensions

Memory Size
1 GB

Details

Error Checking
Non-ECC
Item
RAM Module
Memory Standard
DDR2-667/PC2-5300
Memory Speed
667 MHz
Memory Technology
DDR2 SDRAM
Number of Pins
240
Number of Modules
(1) 1GB
Signal Processing
Unbuffered

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.