Zoro Homepage

1GB DDR2-667 UDIMM FOR IBM SURE POS

  • Mfr # 45T9079-ACC

  • Zoro # G410601696


product price: $22.75
/ea

Key Features

Memory Technology
DDR2 SDRAM
Memory Size
1 GB
Number of Pins
240
Memory Speed
667 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45T9079-ACC
Zoro #
G410601696
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Memory Size
1 GB

Details

Memory Technology
DDR2 SDRAM
Item
RAM Module
Number of Pins
240
Memory Speed
667 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.