1TB 7.2K SFF SAS HD KIT
Mfr # 400-ALUU-ACC
Zoro # G810594871
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Interface
12Gb/s SAS
Recording Capacity
1 TB
Speed
7200 RPM
Buffer
128 MB
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-ALUU-ACC
Zoro #
G810594871
UPC #
-
Country of Origin
China
Details
Item
Hard Drive
Interface
12Gb/s SAS
Recording Capacity
1 TB
Speed
7200 RPM
Buffer
128 MB
Drive Type
Internal
Hot Swappable
Yes
Drive Interface
SAS
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1 TB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.