1TB C560 SERIES DESKTOP SSD
Mfr # F3C96AA-ACC
Zoro # G410595148
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
1 TB
Max. Read Transfer Rate
560 MB/s
Drive Interface
SATA
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3C96AA-ACC
Zoro #
G410595148
UPC #
-
Country of Origin
China
Dimensions
Height
0.3 in
Width
2.8 in
Depth
3.9 in
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
1 TB
Max. Read Transfer Rate
560 MB/s
Drive Interface
SATA
Green Environmental Attribute
Environmentally Friendly
Encryption Standard
256-bit
Series
C560
Device Supported
Desktop PC
Drive Type
Internal
Max. Write Transfer Rate
460 MB/s
Drive Interface Standard
SATA/600
Storage Capacity
1 TB
Maximum Read Transfer Rate
560-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Maximum Write Transfer Rate
460-MB/s
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.