1TB INTERNAL 3.5-SATA 6GB/S-72
Mfr # 0C19502-ACC
Zoro # G410594196
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA/600
Recording Capacity
1 TB
Speed
7200 RPM
Buffer
64 MB
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0C19502-ACC
Zoro #
G410594196
UPC #
-
Country of Origin
China
Details
Item
Hard Drive
Interface
SATA/600
Recording Capacity
1 TB
Speed
7200 RPM
Buffer
64 MB
Drive Type
Internal
Drive Interface
SATA
Drive Interface Standard
SATA/600
Storage Capacity
1 TB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.