1TB SAS HOT-SWAP
Mfr # 652749-S21-ACC
Zoro # G810594031
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Interface
SAS
Recording Capacity
1 TB
Speed
7200 RPM
Device Supported
Storage System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652749-S21-ACC
Zoro #
G810594031
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
4.7 in
Height
0.6 in
Width
3 in
Details
Item
Hard Drive
Color
Black
Interface
SAS
Recording Capacity
1 TB
Speed
7200 RPM
Device Supported
Storage System
Max. External Data Transfer Rate
6144 MB/s
Wireless LAN
No
Drive Interface
SAS
Network (RJ-45)
No
Drive Type
Internal
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Drive Interface Standard
6Gb/s SAS
Storage Capacity
1 TB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.