Zoro Homepage

2.5 HDD TRAY CADDY

  • Mfr # NRX7Y-ACC

  • Zoro # G310599529


product price: $62.95
/ea

Key Features

Number of 2.5" Bays
1
Mounting
Internal
Compatible Drive Bay Width
2.5 in
Number of Total Expansion Bays
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRX7Y-ACC
Zoro #
G310599529
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Drive Bay Width
2.5 in

Details

Number of 2.5" Bays
1
Mounting
Internal
Item
Drive Bay Adapter
Number of Total Expansion Bays
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.