2.5-INCH LFF SAS/SATA HDD
Mfr # 651687-001-ACC
Zoro # G210599612
product price: $61.35
/eaKey Features
Number of Total Expansion Bays
1
Host Interface
Serial ATA
Compatible Drive Bay Width
2.5 in
Number of 2.5" Bays
1
Mounting
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651687-001-ACC
Zoro #
G210599612
UPC #
810001240141
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Drive Bay Width
2.5 in
Details
Number of Total Expansion Bays
1
Host Interface
Serial ATA
Number of 2.5" Bays
1
Mounting
Internal
Item
Drive Bay Adapter
Compatibility
HP ProLiant DL360p Gen 8 Server
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.